References
Gedore:20 3/8AF
Rubix:114A7429
Manufacturer :6167610
EAN:4010886616765

Product details : GEDORE 3/8AF 1/4DR SOCKET 20
Socket 1/4" 3/8" Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Square drive adapter | 1/4 '' |
| Diameter | 9.525 mm |
| Length | 25 mm |
| Finishing | chromed |
| Weight | 18 g |
Show UNSPSC/ECL@SS
£ 6.54 excl. VAT
/ Each
£ 7.85 incl. VAT
- Delivery usually within ( 8 ) days
