References
Facom:NM.65LA
Rubix:1240139
EAN:3148516569660



Product details : FACOM SOCKET NM.65LA
NM.ELA - 1" long 6-points metric-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 3245 g |
|---|---|
| Packaged dimensions (D x W x H) | 125x92x92 mm |
| Package weight | 3245 g |
| Square drive adapter | 1 '' |
| Diameter | 54 mm |
| Length | 125 mm |
| Square | 65 mm |
Show UNSPSC/ECL@SS
£ 252.28 excl. VAT
/ Each
£ 302.74 incl. VAT
- Delivery usually within ( 14 ) days
