STAHLWILLE 03030024 1/2 INCH DRIVE X 24MM HEX SOCKET
52 series sockets
See technical informationSee documentsReferences
Stahlwille:03030024
Rubix:2018595
EAN:4018754005963



Documents
Product details : STAHLWILLE 03030024 1/2 INCH DRIVE X 24MM HEX SOCKET
52 8mm Socket, Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x33x42 mm |
|---|---|
| Logistic Weight | 125 g |
| Square drive adapter | 1/2 '' |
| Diameter | 32 mm |
| Length | 42 mm |
| Finishing | chromed |
| Weight | 125 g |
Show UNSPSC/ECL@SS
£ 11.16 excl. VAT
/ Each
£ 13.39 incl. VAT
- In stock: Next day delivery
