FACOM RB.1/2 RB SOCKET THIN WALL HEX 1/4 INCH DRIVE 1/2 A/F
RB - 1/4" sockets thin-walled 12-point in inches
See technical informationReferences
Facom:RB.1/2
Rubix:042739
EAN:3148510533407



Product details : FACOM RB.1/2 RB SOCKET THIN WALL HEX 1/4 INCH DRIVE 1/2 A/F
RB - 1/4" sockets thin-walled 12-point in inches
- OGV® Profile: more power and safety, protects the nut.
- Honed walls for better accessibility, in accordance with aeronautical standards.
-Presentation: Bright chrome.
- OGV® Profile: more power and safety, protects the nut.
- Honed walls for better accessibility, in accordance with aeronautical standards.
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Packaged dimensions (D x W x H) | 26x17x17 mm |
| Package weight | 20 g |
| Square drive adapter | 1/2 '' |
| Diameter | 16 mm |
| Length | 22 mm |
| Weight | 18 g |
Show UNSPSC/ECL@SS
£ 8.48 excl. VAT
/ Each
£ 10.18 incl. VAT
- Delivery usually within ( 14 ) days
