BAHCO K7806Z-11/16 POWER SOCKET 1/2 DEEP
1/2" Square Drive Deep Impact Sockets with Imperial Hex Profile and Phosphate Finish
See technical informationReferences
Bahco:K7806Z-11/16
Rubix:401A7979
EAN:7314150137770


Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 17.4625 mm |
| Length | 78 mm |
Product details : BAHCO K7806Z-11/16 POWER SOCKET 1/2 DEEP
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-G 12.5 ISO 1174
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-G 12.5 ISO 1174
Strengths
1/2" Square Drive Deep Impact Sockets with Imperial Hex Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 240 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 17.4625 mm |
| Length | 78 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 19.71 excl. VAT
/ Each
£ 23.65 incl. VAT
- Delivery usually within ( 14 ) days