STAHLWILLE 05020022 3/4 INCH DRIVE X 22MM DEEP HEX SOCKET
56 series sockets
See technical informationSee documentsReferences
Stahlwille:05020022
Rubix:2018657
EAN:4018754008926



Documents
Product details : STAHLWILLE 05020022 3/4 INCH DRIVE X 22MM DEEP HEX SOCKET
56 22mm Socket, Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x37x90 mm |
|---|---|
| Logistic Weight | 374 g |
| Square drive adapter | 3/4 '' |
| Diameter | 34.7 mm |
| Length | 90 mm |
| Finishing | chromed |
| Weight | 374 g |
Show UNSPSC/ECL@SS
£ 39.28 excl. VAT
/ Each
£ 47.14 incl. VAT
- Usually arrives within 14 working days
