References
Facom:NS.18A
Rubix:1240187
EAN:3148516547255



Product details : FACOM SOCKET NS.18A
NS.A - 1/2" 6-points metric-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 123 g |
|---|---|
| Packaged dimensions (D x W x H) | 40x30x30 mm |
| Package weight | 125 g |
| Square drive adapter | 1/2 '' |
| Diameter | 30 mm |
| Length | 38 mm |
| Square | 18 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 12.08 excl. VAT
/ Each
£ 14.50 incl. VAT
- Delivery usually within ( 14 ) days
