Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 30MM
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 30MM
1/2" drive deep metric sockets
References
roebuck:
4981758
rubix:
244940
ean:
3660338484117
Technical specifications
Square drive adapter
1/2
''
Diameter
30
mm
Length
78
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 30MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
30
mm
Length
78
mm
Finishing
other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.53
excl. VAT
/
Each
£
19.84
incl. VAT
In stock: Next day delivery
Select variants (29)
Add to cart
Check our products from related categories
ROEBUCK SOCKET 1/2 HEX 17MM 865336
GEDORE 1SD 75 DP IMP SOCKET K 37 L 75
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 28MM
FACOM J.11LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 11MM
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 7/16 A/F
FACOM 30MM 1/2 DRIVE LONG IMPACT SOCKET NS.30LA
GEDORE 19L-11 1/2 SQ DRIVE 11MM DEEP SOCKET 1718746
FACOM SOCKET NK.17A
FACOM R.5/16E R 1/4 DRIVE 12-PNT OGV SKT 5/16
ROEBUCK 880169 1/2IN DRIVE SOCKET BI-HEX11MM
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 17MM
GEDORE 60MM SOCKET D21-60
GEDORE 115X140 IMPACT SKT K37L-80MM
KING DICK HDSW209 9/16W SOCKET 1/2 DRIVE L/S
ROEBUCK 880135 3/8IN DRIVE SOCKET BI-HEX6MM