STAHLWILLE 05020030 3/4 INCH DRIVE X 30MM DEEP HEX SOCKET
56 series sockets
See technical informationSee documentsReferences
Stahlwille:05020030
Rubix:2018660
EAN:4018754008957



Documents
Product details : STAHLWILLE 05020030 3/4 INCH DRIVE X 30MM DEEP HEX SOCKET
56 30mm Socket, Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x42x90 mm |
|---|---|
| Logistic Weight | 477 g |
| Square drive adapter | 3/4 '' |
| Diameter | 42 mm |
| Length | 90 mm |
| Finishing | chromed |
| Weight | 477 g |
Show UNSPSC/ECL@SS
£ 45.54 excl. VAT
/ Each
£ 54.65 incl. VAT
- Usually arrives within 14 working days
