BAHCO A6800DM-9 SOCKET 1/4IN AEROSPACE

Square Drive Deep Socket

See technical informationSee documents

References

Bahco:A6800DM-9
Rubix:120A3435
EAN:7314151821838
brand logo

Technical specifications

Square drive adapter1/4' ''
Diameter9 mm
Length50.6 mm
See all Specifications

Documents

Product details : BAHCO A6800DM-9 SOCKET 1/4IN AEROSPACE


Strengths

•Knurled shank for finger turning of free running fasteners
Applicable to nuts and bolts used in the aerospace industry
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Thin walled for better accessibility

Technical specifications


Attributes
Logistic Weight27 g
Square drive adapter1/4' ''
Diameter9 mm
Length50.6 mm
Square12.1 mm
Finishingpolished
Weight30 g
£ 18.93 excl. VAT
/ Each
£ 22.72 incl. VAT
  • Delivery usually within ( 14 ) days