References
Stahlwille:03013028
Rubix:80149372
EAN:4018754141524



Documents
Product details : STAHLWILLE 03013028 1/2 SPLINE SOCKET 7/16
extra deep bolt clearance
MS-33787
HPQ® high performance steel
Gunmetal finish
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x24x50 mm |
|---|---|
| Logistic Weight | 83 g |
| Square drive adapter | 1/2 '' |
| Diameter | 23.7 mm |
| Length | 50 mm |
| Finishing | gunmetal |
| Weight | 83 g |
Show UNSPSC/ECL@SS
£ 14.55 excl. VAT
/ Each
£ 17.46 incl. VAT
- Usually arrives within 14 working days
