References
Facom:57.11X13
Rubix:1138114
EAN:3148511132401



Product details : FACOM 57.11X13
57 - Metric half-moon polygon wrenches
- Half-moon polygon wrenches: half-moon shape allows manipulation of nuts inaccessible with a classic tool.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Metric dimensions: 10 to 22 mm.
- Finish: Satin chrome-plated.
- Half-moon polygon wrenches: half-moon shape allows manipulation of nuts inaccessible with a classic tool.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Metric dimensions: 10 to 22 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 111 g |
|---|---|
| Packaged dimensions (D x W x H) | 165x65x7 mm |
| Package weight | 111 g |
| Opening | 11x13 |
| Length | 165 mm |
| Type | box wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 20.36 excl. VAT
/ Each
£ 24.43 incl. VAT
- Delivery usually within ( 14 ) days
