References
Bahco:97-5/16
Rubix:401A6126
Manufacturer :97-5/16
EAN:7314150366514



Product details : BAHCO 97-5/16 912 OPEN END 5/16
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Range covers 9x12 and 14x18 receivers, from 1/4 to 1.1/4 inch openings, from 6 to 360 N·m
Sizes with * in torque length require a target torque setting calculation
Suitable for 7465, 74W9, 74W14, 74P9, 74P14, IZO-D, TAW9, TAW14, TAWM9, TAWM14 wrenches
Range covers 9x12 and 14x18 receivers, from 1/4 to 1.1/4 inch openings, from 6 to 360 N·m
Sizes with * in torque length require a target torque setting calculation
Suitable for 7465, 74W9, 74W14, 74P9, 74P14, IZO-D, TAW9, TAW14, TAWM9, TAWM14 wrenches
Technical specifications
Attributes
| Opening | 5/16 |
|---|---|
| Length | 40 mm |
| Type | open-end wrench |
| Diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 31.02 excl. VAT
/ Each
£ 37.22 incl. VAT
- Delivery usually within ( 14 ) days
