ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 11MM 8298252 4S-RW11
Megagear combination ratchet wrench
See technical informationSee documentsReferences
Roebuck:8298256
Rubix:2583139
EAN:3660338518911

Documents
Product details : ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 11MM 8298252 4S-RW11
Matt satin finish.
120-tooth robust ratchet system.
3º recovery angle means it can be used in confined areas.
It is resistant beyond the requirements of the ANSI and DIN standards on: - Torque resistance (635 N·m) - Life cycle (wear test)
120-tooth robust ratchet system.
3º recovery angle means it can be used in confined areas.
It is resistant beyond the requirements of the ANSI and DIN standards on: - Torque resistance (635 N·m) - Life cycle (wear test)
Technical specifications
Attributes
| Opening | 11 |
|---|---|
| Length | 166 mm |
| Type | ratchet spanner |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 20.70 excl. VAT
/ Each
£ 24.84 incl. VAT
- Usually arrives within 14 working days
