STAHLWILLE 05100060 3/4 INCH DRIVE X T60 INT.TORX SOCKET
59TX series Torx screwdriver sockets
See technical informationSee documentsReferences
Stahlwille:05100060
Rubix:2018671
EAN:4018754132171




Technical specifications
| Square drive adapter | 3/4 '' |
|---|---|
| Length | 80 mm |
| Imprint | torx profile |
Documents
Product details : STAHLWILLE 05100060 3/4 INCH DRIVE X T60 INT.TORX SOCKET
59TX T60 Socket, TORX
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x36 mm |
|---|---|
| Logistic Weight | 265 g |
| Square drive adapter | 3/4 '' |
| Length | 80 mm |
| Imprint | torx profile |
| Imprint size | t60 |
| Model | 59tx |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 45.08 excl. VAT
/ Each
£ 54.10 incl. VAT
- Usually arrives within 14 working days