GEDORE IN32 SCREWDRIVER BIT SOCKET 3/4 INCH SQUARE DRIVE 22MM 627-6150
Socket wrench-screwdriver hex-32 IN
See technical informationReferences
Gedore:IN 32 22
Rubix:2515793
Manufacturer :6276150
EAN:4010886627617


Technical specifications
| Square drive adapter | 3/4 '' |
|---|---|
| Length | 80 mm |
| Imprint | hex / allen |
Product details : GEDORE IN32 SCREWDRIVER BIT SOCKET 3/4 INCH SQUARE DRIVE 22MM 627-6150
Screwdriver bit socket 3/4" 22 mm Acc. to DIN 7422 Square drive as per DIN 3120 - D 20, ISO 1174, with locking pin Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated
Technical specifications
Attributes
| Logistic Weight | 482 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Length | 80 mm |
| Imprint | hex / allen |
| Imprint size | 22 mm |
| Model | in 32 22 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 38.99 excl. VAT
/ Each
£ 46.79 incl. VAT
- Delivery usually within ( 8 ) days