GEDORE INX 19 8 INX19/8 1/2 SQ/DR SPLINE SOCKET
Socket wrench-screwdriver XZN - INX 19
See technical informationReferences
Gedore:INX 19 8
Rubix:80068385
Manufacturer :6159270
EAN:4010886615928

Product details : GEDORE INX 19 8 INX19/8 1/2 SQ/DR SPLINE SOCKET
Screwdriver bit socket 1/2" XZN M8 Acc. to DIN 2324 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated Tip as per DIN 2325 * not standardised
Technical specifications
Attributes
| Logistic Weight | 77 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Length | 55 mm |
| Imprint | xzn |
| Imprint size | m8 |
| Model | m8 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 17.16 excl. VAT
/ Each
£ 20.59 incl. VAT
- Delivery usually within ( 8 ) days
