Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Spare parts for p/t
Bulb
FUSION EDLED/GU10/5WW 5W GU10 240V LED 3000K
FUSION EDLED/GU10/5WW 5W GU10 240V LED 3000K
5W GU10 LED Non Dimmable Lamp 3000K
References
fusion lamps:
EDLED/GU10/5WW
rubix:
229A9362
Technical specifications
Type
GU10
Product details
Technical specifications
Product details : FUSION EDLED/GU10/5WW 5W GU10 240V LED 3000K
Low power consumption
Long lamp life
Low surface temperature
Up to 90% energy savings
No UV output
Equivalent replacement for a 50W halogen lamp
Applications
Ideal for accent and general lighting (i.e. hotels, shops, offices etc)
Technical specifications
Attributes
Type
GU10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FUSION EDDE18/84 18W G24Q-2 4P DOUBLE COMPACT 4000 PACK OF 10
FUSION EDF49/840 49W T5 1449MM H/O TRIPHOSPHOR TUBE PACK OF 25
FUSION EDF24/840 24W T5 549MM H/O TRIPHOSPHOR TUBE PACK OF 25
FUSION EDLED/GU10/5WW/DIM 5W GU10 240V LED DIMMABLE 3000K
FUSION EDLED/GU10/5CW 5W GU10 240V LED 4000K
FUSION EDF36/865 36W T8 4FT TRIPHOSPHOR TUBE 6500K PACK OF 25
FUSION CRLED/2D14/4P 14W GR10 LED 2D STYLE COOL WHITE
FUSION EDF54/840 54W T5 1149MM H/O TRIPHOSPHOR TUBE PACK OF 25
FUSION ED70SONE/HO/I 70W ES ELLIPTICAL SON HIGH OUTPUT PACK OF 12
MAKITA A-30542 BULB SET ML180/DML185 2PCS
FUSION EDF14/840 14W T5 549MM TRIPHOSPHOR TUBE 400 PACK OF 25
FUSION EDF58/835 58W T8 5FT TRIPHOSPHOR TUBE 3500K PACK OF 25
FUSION EDL40/84 40W 2G11 4P LONG COMPACT 4000K PACK OF 10
FUSION EDF15/FK 15W T8 18IN BLACKLIGHT FLYKILLER TUBE PACK OF 25
FUSION B38/835/4P 38W GR10 2D TYPE COMPACT 3500K