Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
Set of files
ROEBUCK NEEDLE FILE 16CM DIAMOND SET 880050
ROEBUCK NEEDLE FILE 16CM DIAMOND SET 880050
6 piece diamond needle file set
References
roebuck:
880050
rubix:
209A8006
ean:
3660338335136
Technical specifications
Number of elements
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NEEDLE FILE 16CM DIAMOND SET 880050
Contents: - 1 flat hand file, - 1 taper file - 1 round file - 1 half-round file - 1 triangular file - 1 square file
Technical specifications
Attributes
Number of elements
6
Length
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
277.33
excl. VAT
/
Each
£
332.80
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
BAHCO 1-473-08-2-2 3 8IN HANDLED FILE PLASTIC ROLL
BAHCO 1-479-08-2-2 5 X 8IN HANDLED FILES INROLLIN 3
BAHCO 1-477-10-2-2 5X 10IN HANDLED FILES IN WALLET
ROEBUCK RED - AA ASSORTED FILES 10 INCH 10 PIECE SET
ROEBUCK NEEDLE FILE 16CM CUT 2 INCH WALLET 12 PIECE SET
BAHCO 168-COMBI-4.0-6922 2X4.0RND 6INFLAT HANDLE + GUIDE
BAHCO 2-470-14-0-0 6PCS SET OF 14CM NEEDLE CUT 0
FACOM FILE SET STG
FACOM AS.12LTP180T2A SET 12 NEEDLE FILES T2180MM
BAHCO 168-COMBI-5.5 2 X 5.5RND 6INFLAT HANDLE
ROEBUCK ASSORTMENT OF 6 NEEDLE FILES 180 MM 6 PIECE SET 847770
BAHCO 2-470-16-2-0 6PCE SET OF 16CM NEEDLE CUT 1
FACOM AS.12LTP140T2A SET 12 NEEDLE FILES T2140MM
BAHCO 2-472-16-1-0 12 PC SET OF 16CM NEEDLE CUT 1
FACOM AS.6L140T2A SET 6 NEEDLE FILES T2 - 140MM