Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
Set of files
FACOM AS.6L140T2A SET 6 NEEDLE FILES T2 - 140MM
FACOM AS.6L140T2A SET 6 NEEDLE FILES T2 - 140MM
AS - Compositions of 6 and 12 needle files
References
facom:
AS.6L140T2A
rubix:
243A3799
ean:
3148518603348
Technical specifications
Number of elements
6
See all Specifications
Product details
Technical specifications
Product details : FACOM AS.6L140T2A SET 6 NEEDLE FILES T2 - 140MM
AS - Compositions of 6 and 12 needle files
- AS.6L : Set of 6 needle files: round (RD), half round (DRD), input plate (DPE), square (CAR), triangular (TRI), cutter (PAM).
- AS.12L : Set of 12 needle files: round (RD), half round (DRD), input plate (PDE), sage sheet (FS), knife (CT), square (CAR), triangular (TRI), cutter (PAM), bar (BAR), tile-cutter BR (PAMBR), hook (CRO), oval (OV).
-T0 for roughing work.
-T2 for accurate filings.
Technical specifications
Attributes
Logistic Weight
55
g
Packaged dimensions (D x W x H)
175
x
92
x
5
mm
Package weight
55
g
Number of elements
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
72.58
excl. VAT
/
Each
£
87.10
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 1-477-08-2-2 5X 8IN HANDLED FILES IN WALLET
ROEBUCK ASSORTMENT OF 6 NEEDLE FILES 160 MM 6 PIECE SET 847769
BAHCO 2-470-14-4-0 6PCS SET OF 14CM NEEDLE CUT 4
BAHCO 1-473-10-2-2 3 10IN HANDLED FILE PLASTIC ROLL
BAHCO 1-478-08-1-2 5 HANDLED FILES PLASTIC ROLL
ROEBUCK NEEDLE FILE 16CM DIAMOND SET 880050
VALLORBE LA2453-0 NEEDLE FILE SET 16CM CUT 0 X 6
ROEBUCK NEEDLE FILE 14CM CUT 2 INCH WALLET 12 PIECE SET
FACOM AS.6L160T2A NEEDLE FILE SET AS6L160T2A
BAHCO 1-473-06-2-2 3 HANDLED FILES PLASTIC ROLL
BAHCO 168-COMBI-5.5-6924 2X5.5RND 6INFLAT HANDLE + GUIDE
BAHCO 2-472-16-2-0 12 PC SET OF 16CM NEEDLE CUT 2
GEDORE 8728 WARDING FILE SET MP6771910
ROEBUCK NEEDLE FILE SET OF 12 16CM CUT 2 IN WALLET 880037
ROEBUCK RED - AA ASSORTED FILES 10 INCH 10 PIECE SET