BAHCO 168-COMBI-4.0-6922 2X4.0RND 6INFLAT HANDLE + GUIDE
Chainsaw file with filing guide
See technical informationSee documentsReferences
Bahco:168-COMBI-4.0-6922
Rubix:016924
EAN:7311518209612

Documents
Product details : BAHCO 168-COMBI-4.0-6922 2X4.0RND 6INFLAT HANDLE + GUIDE
Set of two 8" round and one 6" flat chainsaw file and filing guide
File handle developed according to the scientific ERGO™ process
Maximum comfort with minimum effort thanks to ergonomic design
Comfortable two-component handle provides excellent grip
Complete set to sharpening your chainsaw
More accurate sharpening thanks to filing guide
File handle developed according to the scientific ERGO™ process
Maximum comfort with minimum effort thanks to ergonomic design
Comfortable two-component handle provides excellent grip
Complete set to sharpening your chainsaw
More accurate sharpening thanks to filing guide
Strengths
ERGO™ Chainsaw File Set with Two-Component Handle and Filing Guide
Technical specifications
Attributes
| Logistic Weight | 180 g |
|---|---|
| Number of elements | 3 |
Show UNSPSC/ECL@SS
£ 25.30 excl. VAT
/ Each
£ 30.36 incl. VAT
- In stock: Next day delivery
