References
Expert:E117368
Rubix:2014969
EAN:3258951173688

Product details : EXPERT FLARE NUT WRENCH 24 X 27MM
- DIN 3118 - ISO 691 - Ring head bent 15°.- Rotation of the head 15° relative to the axis of the handle.- 6-point heads up to size 12x14.- Forged from chrome vanadium steel.- Finish: chrome-plated, bright.
Technical specifications
Attributes
| Opening | 24 |
|---|---|
| Length | 255 mm |
| Type | hose wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 19.53 excl. VAT
/ Each
£ 23.44 incl. VAT
- Delivery usually within ( 14 ) days