STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 17MM 40101717
14 Series Combination Spanners, OPEN-BOX, Long
See technical informationSee documentsReferences
Stahlwille:40101717
Rubix:80063257
EAN:4018754019250



Documents
Product details : STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 17MM 40101717
DIN 3113 form B/ ISO 7738 form B
Technical specifications
Attributes
| Opening | 17 |
|---|---|
| Length | 240 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 17.34 excl. VAT
/ Each
£ 20.81 incl. VAT
- In stock: Next day delivery
