ROEBUCK 00350 18MM INSULATED OPEN ENDED SPANNER
Insulated open-ended spanners
See technical informationSee documentsReferences
Roebuck:7770649
Rubix:2016420
EAN:3660338518645
Documents
Product details : ROEBUCK 00350 18MM INSULATED OPEN ENDED SPANNER
Standard :IEC 60900, Cat. C, VDE/GS
High quality, fully injection-moulded with Nylon 11 for optimum protection.Simple fork and head isolated for maximum protection.
High quality, fully injection-moulded with Nylon 11 for optimum protection.Simple fork and head isolated for maximum protection.
Technical specifications
Attributes
| Opening | 18 |
|---|---|
| Length | 154 mm |
| Type | flat wrench |
Show UNSPSC/ECL@SS
£ 33.99 excl. VAT
/ Each
£ 40.79 incl. VAT
- In stock: Next day delivery

