60..-M
Inner diameter | 75 mm |
---|---|
Outer diameter | 115 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x115x115 mm |
---|---|
Logistic Weight | 799 g |
Inner diameter | 75 mm |
Outer diameter | 115 mm |
Width | 20 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 60 |
Material | Steel |
Cage | Brass |
Usually arrives within 14 working days