SNR - Deep Groove Ball Bearing - 62201.EEC3
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 14 mm |
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 14 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 6200 |
Cage | Steel |
Limit speed | 16000 rpm |
Basic static load, radial - C0r | 3100 N |
Basic dynamic load, radial - Cr | 6900 N |
Usually arrives within 14 working days