SKF Deep groove ball bearing W 63.. Series
Inner diameter | 12 mm |
---|---|
Outer diameter | 37 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x37x37 mm |
---|---|
Logistic Weight | 60,5 g |
Inner diameter | 12 mm |
Outer diameter | 37 mm |
Width | 12 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | W |
Material | Stainless steel |
Cage | Steel |
Reference speed | 48000 rpm |
Limit speed | 24000 rpm |
Basic static load, radial - C0r | 4150 N |
Basic dynamic load, radial - Cr | 8320 N |
Usually arrives within 14 working days