References
SMC:KK4S-06H
Rubix:123A4717
Manufacturer :KK4S-06H
EAN:3618036076059

Technical specifications
| Connection 1 | tube ø6 mm |
|---|---|
| Material | c3604 (brass, electroless nickel plating)/shock-absorbing pbt/pbt/cold-rolled carbon steel sheet/weather-resistant 304 stainless steel/fkm/nbr/nbr |
Documents
Product details : SMC KK4S-06H FITTING
S coupler for general purpose with Plug and Socket
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
•Straight Type with One-touch Fitting.
•Body size: M5, 1/8, 1/4, 1/2.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16.
Body Size: 4 (1/4)
Applicable Tubing O.D.: Ø6 mm
•Body size: M5, 1/8, 1/4, 1/2.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16.
Body Size: 4 (1/4)
Applicable Tubing O.D.: Ø6 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x58x28 mm |
|---|---|
| Logistic Weight | 49 g |
| Connection 1 | tube ø6 mm |
| Material | c3604 (brass, electroless nickel plating)/shock-absorbing pbt/pbt/cold-rolled carbon steel sheet/weather-resistant 304 stainless steel/fkm/nbr/nbr |
| Profile | kk4s |
| Max. temperature | 60 °C |
| Weight | 0.0514 kg |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 73.45 excl. VAT
/ 5 pieces
£ 88.14 incl. VAT
- Delivery usually within ( 4 ) days