60..-Z
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x47x47 mm |
---|---|
Logistic Weight | 81 g |
Inner diameter | 25 mm |
Outer diameter | 47 mm |
Width | 12 mm |
Sealing | One metal shield |
Bearing Clearance | CN |
Series | 60..-Z |
Material | Steel |
Usually arrives within 14 working days