Deep Groove Ball Bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 28 mm |
Width | 8 mm |
Inner diameter | 12 mm |
---|---|
Outer diameter | 28 mm |
Width | 8 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6000 |
Material | Stainless Steel |
Cage | Steel |
Limit speed | 19000 rpm |
Precision | P0 |
Basic static load, radial - C0r | 2120 N |
Basic dynamic load, radial - Cr | 4590 N |
Weight | 0.02 kg |
Usually arrives within 14 working days