SKF Deep groove ball bearing 6001 Series
Inner diameter | 12 mm |
---|---|
Outer diameter | 28 mm |
Width | 8 mm |
Logistic Weight | 20 g |
---|---|
Inner diameter | 12 mm |
Outer diameter | 28 mm |
Width | 8 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6001 |
Material | Bearing steel |
Limit speed | 15000 rpm |
In stock: Next day delivery