Deep groove ball bearing Timken 6001-Z/C3, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm

6001

See technical information
References
Timken:6001-Z/C3
Rubix:100A4366
EAN:0053893720630
brand logo
Technical specifications
Inner diameter12 mm
Outer diameter28 mm
Width8 mm
See all Specifications

Product details : TIMKEN 6001-Z-C3 BALL BEARING WITH SINGLE SHIELD


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants

Technical specifications


Attributes
Inner diameter12 mm
Outer diameter28 mm
Width8 mm
Sealingone metal shield
Bearing Clearancec3
Series6001
Basic static load, radial - C0r2400 N
Basic dynamic load, radial - Cr5100 N
Show UNSPSC/ECL@SS
£ 4.62 excl. VAT
/ Each
£ 5.54 incl. VAT
  • Usually arrives within 14 working days