Deep groove ball bearing Timken 6003, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm

6003

See technical information

References

Timken:6003
Rubix:106A0693
Manufacturer :100417148
EAN:0087796294752
brand logo

Technical specifications

Inner diameter17 mm
Outer diameter35 mm
Width10 mm
See all Specifications

Product details : TIMKEN 6003 DEEP GROOVE BALL BEARING


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Packaged dimensions (D x W x H)44,958x44,958x16,9926 mm
Package weight39 g
Inner diameter17 mm
Outer diameter35 mm
Width10 mm
Sealingopen
Bearing Clearancecn
Series6003
Materialsteel
Basic static load, radial - C0r3300 N
Basic dynamic load, radial - Cr6000 N
£ 53.80 excl. VAT
/ 20 pieces
£ 64.56 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories