Deep groove ball bearing NTN 6004ZZNR/2AS, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm

Deep Groove Ball Bearing

See technical informationSee documents

References

NTN:6004ZZNR/2AS
Rubix:204A8884
EAN:4547359010268
brand logo

Technical specifications

Inner diameter20 mm
Outer diameter42 mm
Width12 mm
See all Specifications

Documents

Product details : NTN 6004ZZNR/2AS DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, shields on both sides.The single row deep-groove ball bearing is the most popular bearing. It is available in a wide range of sizes with several possible options: sealing with shields or seals, presence of a retaining ring, varied clearances, several cage types, etc.

Technical specifications


Attributes
Logistics dimensions (L x W x H)42x42x12 mm
Logistic Weight76 g
Inner diameter20 mm
Outer diameter42 mm
Width12 mm
Sealingtwo metal shields
Bearing Clearancecn
Series6000
Materialsteel (cage)
Cagesteel
Limit speed18000 rpm
Basic static load, radial - C0r5050 N
Basic dynamic load, radial - Cr10400 N
Weight0.021 kg
£ 8.88 excl. VAT
/ Each
£ 10.66 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories