Deep groove ball bearing INA 207-XL-NPP-B, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Plummer block bearing
See technical informationSee documentsReferences
INA:207-XL-NPP-B
Rubix:103A1919
Manufacturer :0008126680000
EAN:4012802782813

Documents
Product details : INA 207-XL-NPP-B SELF-ALIGNING DEEP GROOVE BALL BEARINGS
Designed to deliver optimal performance, this INA self-aligning ball bearing is ideal for demanding applications. Featuring a spherical outer ring and an adjustable inner ring, it ensures even load distribution and excellent durability. Its sealed design and long-lasting lubrication guarantee smooth operation and reduced maintenance, even under harsh conditions.
Features:
This self-aligning ball bearing is designed to reduce misalignment and optimize the performance of mechanical systems. Its design with a spherical outer ring facilitates adaptation in flanged housings, ensuring simplified installation and improved stability. Lubricated for life with high-quality grease, it is ideally suited for demanding environments. Additionally, its advanced sealing system—comprising zinc-plated steel washers and an NBR seal—effectively protects it against contaminants.
Maintenance:
This INA ball bearing is designed to minimize maintenance thanks to its lifetime lubrication. However, to ensure optimal performance, it is recommended to periodically check the condition of the seal and gently clean the bearing if debris accumulates. Adhering to the recommended operating temperatures helps extend its service life and maintain maximum efficiency.
Sealing:
Designed to operate in demanding environments, this bearing incorporates a P-seal system, consisting of zinc-plated steel washers combined with an axially preloaded NBR seal. This design provides excellent protection against dust, moisture, and contaminants, thereby extending the bearing’s service life and reducing maintenance requirements.
Brand Information:
INA is a recognized brand of the Schaeffler Group, specializing in the manufacture of bearings and precision engineering solutions. With decades of expertise, it offers high-performance products for various industrial sectors. Its X-life label guarantees bearings with increased load capacity and service life, meeting the demands of the most demanding environments.
Key Benefits:
- Self-alignment: reduces misalignment and optimizes performance.
- Increased durability: X-life brand, guaranteeing superior longevity.
- Excellent Sealing: protected against contaminants, moisture, and dust.
- Easy installation: compatible with flanged housings.
- Reduced maintenance: smooth operation and long service life.
Applications:
This ball bearing is ideal for a wide range of industrial applications. It is particularly well-suited for transmission systems, packaging machines, and conveyors. Its robust design and optimal sealing make it a preferred choice for environments where reliability and durability are essential.
Features:
This self-aligning ball bearing is designed to reduce misalignment and optimize the performance of mechanical systems. Its design with a spherical outer ring facilitates adaptation in flanged housings, ensuring simplified installation and improved stability. Lubricated for life with high-quality grease, it is ideally suited for demanding environments. Additionally, its advanced sealing system—comprising zinc-plated steel washers and an NBR seal—effectively protects it against contaminants.
Maintenance:
This INA ball bearing is designed to minimize maintenance thanks to its lifetime lubrication. However, to ensure optimal performance, it is recommended to periodically check the condition of the seal and gently clean the bearing if debris accumulates. Adhering to the recommended operating temperatures helps extend its service life and maintain maximum efficiency.
Sealing:
Designed to operate in demanding environments, this bearing incorporates a P-seal system, consisting of zinc-plated steel washers combined with an axially preloaded NBR seal. This design provides excellent protection against dust, moisture, and contaminants, thereby extending the bearing’s service life and reducing maintenance requirements.
Brand Information:
INA is a recognized brand of the Schaeffler Group, specializing in the manufacture of bearings and precision engineering solutions. With decades of expertise, it offers high-performance products for various industrial sectors. Its X-life label guarantees bearings with increased load capacity and service life, meeting the demands of the most demanding environments.
Key Benefits:
- Self-alignment: reduces misalignment and optimizes performance.
- Increased durability: X-life brand, guaranteeing superior longevity.
- Excellent Sealing: protected against contaminants, moisture, and dust.
- Easy installation: compatible with flanged housings.
- Reduced maintenance: smooth operation and long service life.
Applications:
This ball bearing is ideal for a wide range of industrial applications. It is particularly well-suited for transmission systems, packaging machines, and conveyors. Its robust design and optimal sealing make it a preferred choice for environments where reliability and durability are essential.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 17 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 2..-xl-npp-b |
| Material | steel |
| Limit speed | 5700 rpm |
| Precision | needle roller quality / sort grade (g-series) |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25500 N |
Show UNSPSC/ECL@SS
£ 19.62 excl. VAT
/ Each
£ 23.54 incl. VAT
- Delivery usually within ( 7 ) days
