6006
Inner diameter | 30 mm |
---|---|
Outer diameter | 55 mm |
Width | 13 mm |
Packaged dimensions (D x W x H) | 55,9816x55,9816x22,987 mm |
---|---|
Package weight | 112,9 g |
Inner diameter | 30 mm |
Outer diameter | 55 mm |
Width | 13 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 6006 |
Material | steel |
Basic static load, radial - C0r | 8300 N |
Basic dynamic load, radial - Cr | 13200 N |
Usually arrives within 14 working days