Deep groove ball bearing RHP 1726204-2RS, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing RHP
See technical informationReferences
RHP:1726204-2RS
Rubix:158A7050
Manufacturer :1726204-2RS R
EAN:00747023044603

Product details : RHP BEARING INSERT 1726204-2RS
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 10.64 excl. VAT
/ Each
£ 12.77 incl. VAT
- Usually arrives within 14 working days
