6007
Inner diameter | 35 mm |
---|---|
Outer diameter | 62 mm |
Width | 14 mm |
Packaged dimensions (D x W x H) | 66,9798x66,9798x24,003 mm |
---|---|
Package weight | 152,9 g |
Inner diameter | 35 mm |
Outer diameter | 62 mm |
Width | 14 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 6007 |
Material | Steel |
Basic static load, radial - C0r | 10300 N |
Basic dynamic load, radial - Cr | 15900 N |
Usually arrives within 14 working days