Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6852C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6852C3, Outer diameter: 320 mm | Width: 28 mm | Inner diameter: 260 mm
Deep groove ball bearing NTN
References
ntn:
6852C3
rubix:
205A0836
ean:
4547359414844
Technical specifications
Inner diameter
260
mm
Outer diameter
320
mm
Width
28
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6852C3 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
260
mm
Outer diameter
320
mm
Width
28
mm
Sealing
Open
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
662.68
excl. VAT
/
Each
£
795.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing Timken 6008-ZZ, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm
Deep groove ball bearing NSK 6007C3, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
Deep groove ball bearing FAG 6322-C3, Outer diameter: 240 mm | Width: 50 mm | Inner diameter: 110 mm
Deep groove ball bearing SNR 4209.A, Outer diameter: 85 mm | Width: 23 mm | Inner diameter: 45 mm
Deep groove ball bearing NTN 16016C3, Outer diameter: 125 mm | Width: 14 mm | Inner diameter: 80 mm
Deep groove ball bearing PTN 61908-2RS, Outer diameter: 62 mm | Width: 12 mm | Inner diameter: 40 mm
Deep groove ball bearing PTN 61800-2RS, Outer diameter: 19 mm | Width: 5 mm | Inner diameter: 10 mm
Deep groove ball bearing SKF 6200-2Z/C3LHT23, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm
Deep groove ball bearing FAG 6304-C-Z>V, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Deep groove ball bearing SKF 6005-2Z, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
Deep groove ball bearing NSK 6206DDUNR, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing Timken 6214-2RS-C3, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm
Deep groove ball bearing NTN 6300LLBC3/5K, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 10 mm
Deep groove ball bearing NTN 6203ZZC4/5K, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Deep groove ball bearing SNR 6004EEC3, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm