NTN - Deep Groove Ball Bearing - 6324ZZ/2AS
Inner diameter | 120 mm |
---|---|
Outer diameter | 260 mm |
Width | 55 mm |
Logistics dimensions (L x W x H) | 260x260x55 mm |
---|---|
Logistic Weight | 12760 g |
Inner diameter | 120 mm |
Outer diameter | 260 mm |
Width | 55 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6300 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 185000 N |
Basic dynamic load, radial - Cr | 229000 N |
Weight | 0.037 kg |
Usually arrives within 14 working days