Deep groove ball bearing SNR 6307NRC3, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6307NRC3
Rubix:205A0294
EAN:3413520147426



Documents
Product details : SNR 6307NRC3 DEEP GROOVE BALL BEARING
Rigid ball bearing, radial contact, sheet metal cage, groove and snap ring on outside diameter, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 93x26x93 mm |
|---|---|
| Logistic Weight | 454 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 21 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6300 |
| Cage | steel |
| Reference speed | 9900 rpm |
| Limit speed | 14000 rpm |
| Basic static load, radial - C0r | 19200 N |
| Basic dynamic load, radial - Cr | 33000 N |
| Weight | 0.446 kg |
Show UNSPSC/ECL@SS
£ 16.11 excl. VAT
/ Each
£ 19.33 incl. VAT
- Delivery usually within ( 3 ) days
