Deep groove ball bearing Timken 6007-2Z/C3, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
6007
See technical informationReferences
Timken:6007-2Z/C3
Rubix:100A0685
EAN:0087796292574




Product details : TIMKEN 6007-ZZ-C3 BALL BEARING WITH SHIELDS
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 14 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6007 |
| Basic static load, radial - C0r | 10300 N |
| Basic dynamic load, radial - Cr | 15900 N |
Show UNSPSC/ECL@SS
£ 59.30 excl. VAT
/ 10 pieces
£ 71.16 incl. VAT
- Delivery usually within ( 7 ) days
