Deep groove ball bearing NTN 6305NRC3, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
NTN - Deep Groove Ball Bearing - 6305NRC3
See technical informationSee documentsReferences
NTN:6305NRC3
Rubix:205A0228
EAN:3413520144302



Documents
Product details : SNR 6305NRC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x17 mm |
|---|---|
| Logistic Weight | 240 g |
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 17 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Reference speed | 12000 rpm |
| Limit speed | 19000 rpm |
| Basic static load, radial - C0r | 12100 N |
| Basic dynamic load, radial - Cr | 23500 N |
| Weight | 0.225 kg |
Show UNSPSC/ECL@SS
£ 9.50 excl. VAT
/ Each
£ 11.40 incl. VAT
- Delivery usually within ( 3 ) days
