Deep Groove Ball Bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 12 mm |
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 12 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 6200 |
Material | Chrome steel |
Cage | Steel |
Limit speed | 21000 rpm |
Precision | P0 |
Basic static load, radial - C0r | 4750 N |
Basic dynamic load, radial - Cr | 9560 N |
Weight | 0.062 kg |
In stock: Next day delivery