Deep groove ball bearing NTN 6203ZC3, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm

NTN - Deep Groove Ball Bearing - 6203ZC3

See technical informationSee documents

References

NTN:6203ZC3
Rubix:204A9458
EAN:4547359560718
brand logo

Technical specifications

Inner diameter17 mm
Outer diameter40 mm
Width12 mm
See all Specifications

Documents

Product details : NTN 6203ZC3 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, shield on one side

Technical specifications


Attributes
Logistics dimensions (L x W x H)40x40x12 mm
Logistic Weight66 g
Inner diameter17 mm
Outer diameter40 mm
Width12 mm
Sealingone metal shield
Bearing Clearancec3
Series6200
Materialsteel
Cagesteel
Basic static load, radial - C0r4600 N
Basic dynamic load, radial - Cr10600 N
Weight0.037 kg
£ 4.03 excl. VAT
/ Each
£ 4.84 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories