6030
Inner diameter | 150 mm |
---|---|
Outer diameter | 225 mm |
Width | 35 mm |
Packaged dimensions (D x W x H) | 116,078x298,704x278,384 mm |
---|---|
Package weight | 4889,7 g |
Inner diameter | 150 mm |
Outer diameter | 225 mm |
Width | 35 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | 6000 |
Material | steel |
Basic static load, radial - C0r | 124500 N |
Basic dynamic load, radial - Cr | 131700 N |
Usually arrives within 14 working days