Deep groove ball bearing SNR 6318EE, Outer diameter: 190 mm | Width: 43 mm | Inner diameter: 90 mm
SNR - Deep Groove Ball Bearing - 6318.EEC3
See technical informationReferences
SNR:6318EE
Rubix:205A0565
Manufacturer :6318.EE
EAN:3413520152284

Product details : SNR 6318EE DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 190 mm |
| Width | 43 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6300 |
| Cage | steel |
| Limit speed | 2600 rpm |
| Basic static load, radial - C0r | 107 N |
| Basic dynamic load, radial - Cr | 142 N |
Show UNSPSC/ECL@SS
£ 157.61 excl. VAT
/ Each
£ 189.13 incl. VAT
- Delivery usually within ( 3 ) days
