Deep groove ball bearing SKF BMB-6205/048S2/UA002A, Outer diameter: 52 mm | Width: 21.1 mm | Inner diameter: 25 mm
Deep groove ball bearing sensor bearing unit SKF
See technical informationReferences
SKF:BMB-6205/048S2/UA002A
Rubix:239A5201
EAN:7316571737447

Product details : SKF BMB6205/048S2/UA002A BEARING WITH ENCODER
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Deep groove ball bearing sensor bearing unit SKF
Technical specifications
Attributes
| Logistic Weight | 183,7 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 21.1 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | bmb |
Show UNSPSC/ECL@SS
£ 52.58 excl. VAT
/ Each
£ 63.10 incl. VAT
- Delivery usually within ( 3 ) days
