Deep groove ball bearing Timken 6008-RS, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm
6008
See technical informationReferences
Timken:6008-RS
Rubix:100A3428
EAN:0053893720869






Product details : TIMKEN 6008-RS BALL BEARING WITH SINGLE SEAL
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 68 mm |
| Width | 15 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | 6008 |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 16800 N |
Show UNSPSC/ECL@SS
£ 15.04 excl. VAT
/ Each
£ 18.05 incl. VAT
- Delivery usually within ( 7 ) days
