Deep groove ball bearing SNR 6312EEC3, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
SNR - Deep Groove Ball Bearing - 6312.EEC3
See technical informationReferences
SNR:6312EEC3
Rubix:205A0449
Manufacturer :6312EEC3
EAN:3413520151102



Product details : SNR 6312EEC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 31 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6300 |
| Cage | steel |
| Limit speed | 3600 rpm |
| Basic static load, radial - C0r | 52 N |
| Basic dynamic load, radial - Cr | 81 N |
Show UNSPSC/ECL@SS
£ 72.76 excl. VAT
/ Each
£ 87.31 incl. VAT
- Delivery usually within ( 3 ) days
